Shaft Collar, LH Thread, 5/8"x11, 303 SS, Bore Dia.: 5/8"-11

  • Mfr # TCL-10-11-SS-LH

  • Zoro # G7102300


product price:  $13.29
/ea

Key Features

Bore Dia.
5/8 in - 11 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-10-11-SS-LH
Zoro #
G7102300
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in - 11 TPI
Outside Dia.
1 5/16 in
Dimension Type
Inch
Width
0.437 in
Screw Size
#10-32
Clearance Dia.
1.500 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,LH Thread,5/8"x11,303 SS
Number of Screws
1 ea
Screw Finish
Bright
Type
Left Threaded
Screw Seating Torque
45 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
One-Piece
Weight
0.1299 lbs
Screw Location (R)
0.479 in

Description

Shaft Collar,LH Thread,5/8 In.x11,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.