Shaft Collar, LH Thread, 7/16"x14, Steel, Bore Dia.: 7/16"-14

  • Mfr # TCL-7-14-F-LH

  • Zoro # G7102370


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Bore Dia.
7/16 in - 14 TPI
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-7-14-F-LH
Zoro #
G7102370
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in - 14 TPI
Outside Dia.
15/16 in
Dimension Type
Inch
Width
0.343 in
Screw Size
#6-32
Clearance Dia.
1.080 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,7/16"x14,Steel
Weight
0.0505 lbs
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Type
Left Threaded
Screw Location (R)
0.344 in
Style
One-Piece
Screw Seating Torque
28 lb-in

Description

Shaft Collar,LH Thread,7/16 In.x14,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.