Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, Clamp Screw, Corrosion Resistant

  • Mfr # MCL-12-FZ

  • Zoro # G608678905


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-12-FZ
Zoro #
G608678905
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M4x12
For Shaft Diameter
12 mm
Screw Length
12 mm
Bore Diameter
12 mm
Collar Width
11 mm
Collar Outside Diameter
28 mm
Clearance Diameter
32 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Bore Type
Round
Screw Material Finish
Zinc Plated
Screw Location from Center
10.01 mm
Included Screws
Clamp Screw
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Collar Material Finish
Zinc Plated
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.