Shaft Collar, Alloy Steel, Clamp Screw, Carbon Steel

  • Mfr # MCL-36-FZ

  • Zoro # G508672027


product price:  $15.39
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-36-FZ
Zoro #
G508672027
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x18
Screw Length
18 mm
Clearance Diameter
62.4 mm
Collar Width
15 mm
Collar Outside Diameter
57 mm
For Shaft Diameter
36 mm
Bore Diameter
36 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Zinc Plated
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Collar Material Grade
1215
Bore Type
Round
Included Screws
Clamp Screw
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
23.24 mm
Collar Material Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 36 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.