Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, 1-Piece, 16 mm

  • Mfr # MCL-6-FZ

  • Zoro # G708672032


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
2.1 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-6-FZ
Zoro #
G708672032
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
16 mm
Screw Length
8 mm
For Shaft Diameter
6 mm
Collar Width
9 mm
Clearance Diameter
20.8 mm
Screw Thread Size
M3x8
Bore Diameter
6 mm

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Material Finish
Zinc Plated
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Screw Location from Center
5.51 mm
Collar Material Finish
Zinc Plated
Collar Material Grade
1215

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.