Shop RULAND

Shaft Collar, Stainless Steel, 1-Piece, 24 mm

  • Mfr # MCL-9-AN

  • Zoro # G508671945


product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
M3 x 10
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCL-9-AN
Zoro #
G508671945
UPC #
-
Country of Origin
United States
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Screw Seating Torque
1.1 N-m
Collar Material Finish
Anodized
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
8.51 mm
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Bore Type
Round
Shaft Locking Type
Clamp-On
Included Screws
Clamp Screw
Collar Material
Aluminum
Collar Construction
1-Piece
Screw Material Finish
Bright
Resistance Properties
Corrosion-Resistant
Weight
0.0209 lbs
Number of Screws
1

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Ratings & reviews