Zoro Homepage

Shaft Collar, Mountable, 1.25", 303 SS, Width: 1/2"

  • Mfr # OF-CL-20-SS

  • Zoro # G7100742


product price: $38.69
/ea

Key Features

Bore Dia.
1.2500 in
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-CL-20-SS
Zoro #
G7100742
UPC #
634529219935
Country of Origin
United States

Dimensions

Bore Dia.
1.2500 in
Outside Dia.
2 1/16 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/2028
Clearance Dia.
2.295 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,1.25",303 SS
Number of Screws
1 ea
Style
Round
Weight
0.2672 lbs
Screw Location (R)
0.828 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Flat to Bore (FB)
0.31 in
Distance Across Flats
1.875 in
Threaded Mounting Hole
1/4-36
Screw Seating Torque
110 lb-in
Type
One-Piece
Bore Tolerance
+0.002 in / +0.0005 in
Screw Finish
Bright, No Plating

Description

Shaft Collar,Mountable,1.25 In.,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.