Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1
- Mfr # OF-MCL-12-F
- Zoro # G7100873
product price:Â
$
11.39
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M4 x 12
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OF-MCL-12-F
- Zoro #
- G7100873
- UPC #
- 634529220788
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- Alloy Steel
- Item
- Shaft Collar,Mountable,12mm,Steel
- Weight
- 0.0788 lbs
- Style
- Round
- Distance Across Flats
- 24 mm
- Number of Screws
- 1 ea
- Screw Seating Torque
- 4.6 Nm
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Standards
- ISO 9001:2015 Certified
- System of Measurement
- Metric
- Collar Material
- 1215 Lead Free Steel
Dimensions
- Screw Size
- M4 x 12
- Width Tolerance
- +0.076 mm / -0.254 mm
- Bore Diameter
- 12 mm
- Collar Width
- 11 mm
- Clearance Diameter
- 32 mm
- Collar Outside Diameter
- 28mm
Description
Shaft Collar,Mountable,12mm,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.