This item is Discontinued.
This item is Discontinued.
Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 2 (Discontinued)
Mfr #
OH-MSP-12-F
Zoro #
G7103579
UPC # 634529221501
Country of Origin United States
Category Shaft Collars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OH-MSP-12-F
Zoro #
G7103579
UPC #
634529221501
Country of Origin
United States
Dimensions
Bore Dia.
12 mm
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Clearance Dia.
32.0 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,12mm,Steel
Through to Bore (TB)
8 mm
Screw Seating Torque
4.6 Nm
Screw Finish
Black Oxide
Weight
0.0821 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Style
Round
Number of Screws
2 ea
Type
Two-Piece
Threaded Mounting Hole
M4
Screw Location (R)
10.01 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Description
• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 12 mm, OD 28 mm, Width 11 mm, Black Oxide Steel, Screw M4x12, Wrench 3.0 mm, Seating Torque 4.6 Nm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.