Shaft Collar, Mountable, 1.5", Aluminum, Number of Pieces: 2

  • Mfr # OF-SP-24-A

  • Zoro # G7102632


product price:  $39.99
/ea

Key Features

Bore Dia.
1.5000 in
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-SP-24-A
Zoro #
G7102632
UPC #
634529220115
Country of Origin
United States

Dimensions

Bore Dia.
1.5000 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4/2028
Clearance Dia.
2.578 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,1.5",Aluminum
Screw Finish
Black Oxide
Threaded Mounting Hole
1/4-49
Screw Location (R)
0.984 in
Flat to Bore (FB)
0.34 in
Distance Across Flats
2.188 in
Bore Tolerance
+0.002 in / +0.0005 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Type
Two-Piece
Weight
0.1474 lbs
Number of Screws
2 ea
Screw Seating Torque
170 lb-in
Style
Round

Description

Shaft Collar,Mountable,1.5 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.