Shop RULAND
See all product information
Create Account
Shaft Collar, Mountable, 16mm, Steel, Number of Pieces: 1
Mfr # OF-MCL-16-F
Zoro # G7100797
product price:Â
$
14.99
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M5 x 16
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OF-MCL-16-F
- Zoro #
- G7100797
- UPC #
- 634529220795
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- Alloy Steel
- Item
- Shaft Collar,Mountable,16mm,Steel
- Style
- Round
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Screw Seating Torque
- 9.5 Nm
- Distance Across Flats
- 30 mm
- Weight
- 0.1349 lbs
- Number of Screws
- 1 ea
- Standards
- ISO 9001:2015 Certified
- System of Measurement
- Metric
- Collar Material
- 1215 Lead Free Steel
Description
Shaft Collar,Mountable,16mm,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.