Shaft Collar, Mountable, 1.75", 303 SS, Bore Dia.: 1-3/4"

  • Mfr # OF-CL-28-SS

  • Zoro # G7100821


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.7500 in
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-CL-28-SS
Zoro #
G7100821
UPC #
634529219959
Country of Origin
United States

Dimensions

Bore Dia.
1.7500 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16/2024
Clearance Dia.
3.046 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,1.75",303 SS
Flat to Bore (FB)
0.4 in
Weight
0.6261 lbs
Distance Across Flats
2.563 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Screw Seating Torque
190 lb-in
Threaded Mounting Hole
5/16-24
Bore Tolerance
+0.002 in / +0.0005 in
Style
Round
Screw Finish
Bright, No Plating
Screw Location (R)
1.125 in
Type
One-Piece

Description

Shaft Collar,Mountable,1.75 In.,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.