Zoro Homepage
This item is Discontinued.
Ruland Shaft Collar, Mountable, 1.75", 303 SS, Dimension Type: Inch OH-SP-28-SS

Shaft Collar, Mountable, 1.75", 303 SS, Dimension Type: Inch (Discontinued)

  • Mfr # OH-SP-28-SS
  • Zoro # G7103551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-SP-28-SS
Zoro #
G7103551
UPC #
634529220757
Country of Origin
United States

Dimensions

Bore Dia.
1.7500 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16/2024
Clearance Dia.
3.046 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,1.75",303 SS
Screw Location (R)
1.125 in
Through to Bore (TB)
0.5 in
Screw Finish
Bright, No Plating
Style
Round
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.002 in / +0.0005 in
Type
Two-Piece
Threaded Mounting Hole
5/16-24
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.6189 lbs
Number of Screws
2 ea

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 1.7500 in, OD 2 3/4 in, Width 0.688 in, 303 Stainless Steel, Screw 5/16 - 24, Wrench 1/4 in, Seating Torque 190 lb-in.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.