Shaft Collar, Mountable, 2", Steel, Collar Style: Clamp

  • Mfr # OF-CL-32-F

  • Zoro # G7100882


product price: $33.79
/ea

Key Features

Bore Dia.
2.0000 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-CL-32-F
Zoro #
G7100882
UPC #
634529219782
Country of Origin
United States

Dimensions

Bore Dia.
2.0000 in
Outside Dia.
3 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16/2024
Clearance Dia.
3.273 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,2",Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location (R)
1.250 in
Distance Across Flats
2.813 in
Type
One-Piece
Flat to Bore (FB)
0.4 in
Weight
0.6814 lbs
Number of Screws
1 ea
Bore Tolerance
+0.002 in / +0.0005 in
Threaded Mounting Hole
5/16-24
Screw Finish
Black Oxide
Style
Round
Screw Seating Torque
325 lb-in

Description

Shaft Collar,Mountable,2 In.,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.