Zoro Homepage

Shaft Collar, Mountable, 35mm, 303 SS, Dimension Type: Metric

  • Mfr # OF-MSP-35-SS

  • Zoro # G7102827


product price: $74.39
/ea

Key Features

Bore Dia.
35 mm
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-MSP-35-SS
Zoro #
G7102827
UPC #
634529221235
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
57 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
62.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,35mm,303 SS
Number of Screws
2 ea
Bore Tolerance
+0.05 mm / +0.012 mm
Threaded Mounting Hole
M6
Screw Location (R)
23.24 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Distance Across Flats
50 mm
Screw Finish
Bright, No Plating
Flat to Bore (FB)
7.5 mm
Type
Two-Piece
Weight
0.3452 lbs
Screw Seating Torque
9.6 Nm
Style
Round

Description

Shaft Collar,Mountable,35mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.