Shaft Collar, Mountable, 35mm, Aluminum, Outside Dia.: 57mm

  • Mfr # OF-MCL-35-A

  • Zoro # G7101031


product price:  $27.79
/ea

Key Features

Bore Dia.
35 mm
Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-MCL-35-A
Zoro #
G7101031
UPC #
634529220917
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
57 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
62.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,35mm,Aluminum
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Type
One-Piece
Bore Tolerance
+0.05 mm / +0.012 mm
Number of Screws
1 ea
Flat to Bore (FB)
7.5 mm
Threaded Mounting Hole
M6
Weight
0.133 lbs
Style
Round
Distance Across Flats
50 mm
Screw Location (R)
23.24 mm
Screw Seating Torque
16 Nm
Screw Finish
Black Oxide

Description

Shaft Collar,Mountable,35mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.