Zoro Homepage

Shaft Collar, Mountable, 40mm, 303 SS, Dimension Type: Metric

  • Mfr # OF-MSP-40-SS

  • Zoro # G7102921


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40 mm
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-MSP-40-SS
Zoro #
G7102921
UPC #
634529221242
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
60 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
65.6 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,40mm,303 SS
Threaded Mounting Hole
M6
Weight
0.3533 lbs
Bore Tolerance
+0.05 mm / +0.012 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Style
Round
Screw Location (R)
24.99 mm
Screw Finish
Bright, No Plating
Screw Seating Torque
9.6 Nm
Flat to Bore (FB)
7.5 mm
Number of Screws
2 ea
Type
Two-Piece
Distance Across Flats
55 mm

Description

Shaft Collar,Mountable,40mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.