Shaft Collar, Mountable, 5/8", Aluminum, Outside Dia.: 1 5/16"

  • Mfr # OF-CL-10-A

  • Zoro # G7100587


product price:  $13.15
/ea

Key Features

Bore Dia.
0.6250 in
Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-CL-10-A
Zoro #
G7100587
UPC #
634529219812
Country of Origin
United States

Dimensions

Bore Dia.
0.6250 in
Outside Dia.
1 5/16 in
Dimension Type
Inch
Width
0.437 in
Screw Size
#10-32
Clearance Dia.
1.500 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,5/8",Aluminum
Style
Round
Distance Across Flats
1.188 in
Bore Tolerance
+0.002 in / +0.0005 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Threaded Mounting Hole
#10-32
Screw Finish
Black Oxide
Weight
0.0434 lbs
Flat to Bore (FB)
0.28 in
Number of Screws
1 ea
Screw Location (R)
0.479 in
Type
One-Piece
Screw Seating Torque
76 lb-in

Description

Shaft Collar,Mountable,5/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.