Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-18-AN

  • Zoro # G708673190


product price: $24.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-18-AN
Zoro #
G708673190
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
41.1 mm
For Shaft Diameter
18 mm
Collar Width
13 mm
Bore Diameter
18 mm
Screw Thread Size
M5x16
Screw Length
16 mm
Collar Outside Diameter
36 mm
Mount Hole Size
5.31 mm

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 18 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.