Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-18E-AN

  • Zoro # G708673183


product price: $36.99
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-18E-AN
Zoro #
G708673183
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Size
6.35 mm
For Shaft Diameter
1 1/8 in
Collar Outside Diameter
48 mm
Clearance Diameter
54.7 mm
Bore Diameter
1 1/8 in
Screw Thread Size
M6
Collar Width
15 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Minimum Operating Temperature
-40 Degrees C
Component Mount Type
Face Mount Holes
Collar Material Grade
2024
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
19 mm
Collar Material
Aluminum
Bore Type
Round
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
93 Degrees C
Included Screws
Clamp Screw
Collar Material Finish
Anodized

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.