Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-19-AN

  • Zoro # G008673197


product price: $23.99
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-19-AN
Zoro #
G008673197
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x16
Bore Diameter
19 mm
Mount Hole Size
6.35 mm
Clearance Diameter
47.4 mm
For Shaft Diameter
19 mm
Collar Width
15 mm
Collar Outside Diameter
40 mm
Screw Length
16 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
93 Degrees C
Collar Material Finish
Anodized
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Aluminum
Included Screws
Clamp Screw
Screw Location from Center
14.73 mm
Screw Material Finish
Bright
Bore Type
Round
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Component Mount Type
Face Mount Holes

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 19 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.