Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-21-F

  • Zoro # G708673244


product price: $11.99
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-21-F
Zoro #
G708673244
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
21 mm
Screw Thread Size
M6x16
Collar Width
15 mm
Clearance Diameter
49.5 mm
Collar Outside Diameter
42 mm
Mount Hole Size
6.35 mm
Screw Length
16 mm
Bore Diameter
21 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Item
Mountable Shaft Collar
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Collar Material Grade
1215
Screw Location from Center
16 mm
Included Screws
Clamp Screw
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Collar Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece
Collar Material
Carbon Steel

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 21 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.