Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-25-SS

  • Zoro # G908673105


product price: $26.99
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-25-SS
Zoro #
G908673105
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
25 mm
Collar Width
15 mm
Clearance Diameter
52.1 mm
Screw Length
16 mm
Screw Thread Size
M6x16
Mount Hole Size
6.35 mm
Bore Diameter
25 mm
Collar Outside Diameter
45 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Item
Mountable Shaft Collar
Screw Location from Center
17.5 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Bright
Collar Material
Stainless Steel
Collar Material Grade
303
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Included Screws
Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.