Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-32E-F

  • Zoro # G908673808


product price: $42.99
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-32E-F
Zoro #
G908673808
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
82 mm
Screw Thread Size
M8
Clearance Diameter
88.8 mm
For Shaft Diameter
2 in
Mount Hole Size
8.73 mm
Bore Diameter
2 in
Collar Width
19 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Item
Mountable Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Component Mount Type
Face Mount Holes
Screw Location from Center
34.24 mm
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Collar Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Bore Type
Round
Maximum Operating Temperature
176 Degrees C

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.