Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-40-F

  • Zoro # G708673695


product price: $17.99
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-40-F
Zoro #
G708673695
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
18 mm
Collar Width
15 mm
Clearance Diameter
65.6 mm
Collar Outside Diameter
60 mm
Bore Diameter
40 mm
Screw Thread Size
M6x18
For Shaft Diameter
40 mm
Mount Hole Size
6.35 mm

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.