Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-11-AN

  • Zoro # G708673893


product price: $22.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
2.5 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-11-AN
Zoro #
G708673893
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
11 mm
Screw Length
12 mm
Clearance Diameter
32 mm
Bore Diameter
11 mm
Screw Thread Size
M4x12
Mount Hole Thread Size
M4
Collar Outside Diameter
28 mm
Collar Width
11 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
2.5 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Mountable Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Collar Material Grade
2024
Collar Material Finish
Anodized
Collar Material
Aluminum
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
10.01 mm
Maximum Operating Temperature
93 Degrees C
Screw Material Finish
Bright
Collar Construction
1-Piece
Component Mount Type
Face Mount Holes

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 11 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.