Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-12-SS

  • Zoro # G708673909


product price: $16.39
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-12-SS
Zoro #
G708673909
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
11 mm
Screw Length
12 mm
Mount Hole Thread Size
M4
For Shaft Diameter
12 mm
Bore Diameter
12 mm
Collar Outside Diameter
28 mm
Screw Thread Size
M4x12
Clearance Diameter
32 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Item
Mountable Shaft Collar
Screw Seating Torque
2.5 N-m
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Included Screws
Clamp Screw
Screw Material Finish
Bright
Screw Location from Center
10.01 mm
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Component Mount Type
Face Mount Holes
Collar Material Finish
Bright
Collar Material Grade
303
Bore Type
Round
Collar Construction
1-Piece

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.