Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-12E-F

  • Zoro # G708673879


product price: $11.99
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-12E-F
Zoro #
G708673879
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Thread Size
M6
Clearance Diameter
47.4 mm
Screw Thread Size
M6
Collar Outside Diameter
40 mm
Collar Width
15 mm
For Shaft Diameter
3/4 in
Bore Diameter
3/4 in

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.