Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-15-F

  • Zoro # G908675048


product price: $11.15
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-15-F
Zoro #
G908675048
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
13 mm
Clearance Diameter
39.3 mm
Collar Outside Diameter
34 mm
For Shaft Diameter
15 mm
Screw Thread Size
M5x16
Screw Length
16 mm
Bore Diameter
15 mm
Mount Hole Thread Size
M5

Details

Screw Material
Alloy Steel
Item
Mountable Shaft Collar
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Component Mount Type
Face Mount Holes
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Included Screws
Clamp Screw
Bore Type
Round
Screw Location from Center
12.5 mm
Minimum Operating Temperature
-40 Degrees C
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 15 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.