Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-18-AN

  • Zoro # G708675040


product price: $23.69
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-18-AN
Zoro #
G708675040
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
36 mm
Mount Hole Thread Size
M5
Bore Diameter
18 mm
Collar Width
13 mm
For Shaft Diameter
18 mm
Screw Length
16 mm
Clearance Diameter
41.1 mm
Screw Thread Size
M5x16

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Bore Type
Round
Collar Material Grade
2024
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
18-8 300 Series
Collar Material Finish
Anodized
Component Mount Type
Face Mount Holes
Included Screws
Clamp Screw
Screw Location from Center
13.49 mm
Maximum Operating Temperature
93 Degrees C
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 18 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.