Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-18E-F

  • Zoro # G808675032


product price: $15.99
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-18E-F
Zoro #
G808675032
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
48 mm
For Shaft Diameter
1 1/8 in
Mount Hole Thread Size
M6
Clearance Diameter
54.7 mm
Collar Width
15 mm
Screw Thread Size
M6
Bore Diameter
1 1/8 in

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Mountable Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Component Mount Type
Face Mount Holes
Included Screws
Clamp Screw
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
19 mm
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.