Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-20E-SS

  • Zoro # G708675071


product price: $37.99
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-20E-SS
Zoro #
G708675071
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
54 mm
Screw Thread Size
M6
Bore Diameter
1 1/4 in
Collar Width
15 mm
Clearance Diameter
59.2 mm
For Shaft Diameter
1 1/4 in
Mount Hole Thread Size
M6

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Screw Location from Center
21.49 mm
Collar Construction
1-Piece
Collar Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Included Screws
Clamp Screw
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Component Mount Type
Face Mount Holes
Collar Material Grade
303
Collar Material
Stainless Steel

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.