Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-22-AN

  • Zoro # G308675082


product price: $26.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-22-AN
Zoro #
G308675082
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Thread Size
M6
Collar Width
15 mm
For Shaft Diameter
22 mm
Screw Thread Size
M6x16
Collar Outside Diameter
42 mm
Bore Diameter
22 mm
Clearance Diameter
49.5 mm
Screw Length
16 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Maximum Operating Temperature
93 Degrees C
Included Screws
Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Aluminum
Screw Location from Center
16 mm
Resistance Properties
Corrosion Resistant
Collar Material Grade
2024
Screw Material Grade
18-8 300 Series
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Collar Material Finish
Anodized
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.