Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-24-F

  • Zoro # G008674910


product price: $11.99
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-24-F
Zoro #
G008674910
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Screw Length
16 mm
Clearance Diameter
52.1 mm
Collar Outside Diameter
45 mm
For Shaft Diameter
24 mm
Screw Thread Size
M6x16
Bore Diameter
24 mm
Mount Hole Thread Size
M6

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Bore Type
Round
Screw Location from Center
17.5 mm
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Collar Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm
Component Mount Type
Face Mount Holes
Collar Material
Carbon Steel
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Collar Material Grade
1215

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 24 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.