Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-26-AN

  • Zoro # G608674976


product price: $35.99
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-26-AN
Zoro #
G608674976
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
48 mm
Clearance Diameter
54.7 mm
Bore Diameter
26 mm
Screw Thread Size
M6x16
Mount Hole Thread Size
M6
Collar Width
15 mm
Screw Length
16 mm
For Shaft Diameter
26 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Component Mount Type
Face Mount Holes
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Screw Material Grade
18-8 300 Series
Bore Type
Round
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Screw Material Finish
Bright
Screw Location from Center
19 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Collar Material Finish
Anodized
Collar Material Grade
2024

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.