Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-28E-SS

  • Zoro # G108675770


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
23 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-28E-SS
Zoro #
G108675770
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
80.1 mm
Screw Thread Size
M8
Collar Width
19 mm
Bore Diameter
1 3/4 in
For Shaft Diameter
1 3/4 in
Mount Hole Thread Size
M8
Collar Outside Diameter
73 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Item
Mountable Shaft Collar
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Component Mount Type
Face Mount Holes
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Collar Construction
1-Piece
Screw Material Grade
18-8 300 Series
Bore Type
Round
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
29.49 mm
Collar Material Finish
Bright
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.