Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-48-SS

  • Zoro # G508675745


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Screw Seating Torque
23 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-48-SS
Zoro #
G508675745
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
78 mm
Clearance Diameter
84.7 mm
Screw Thread Size
M8x25
Bore Diameter
48 mm
Collar Width
19 mm
For Shaft Diameter
48 mm
Mount Hole Thread Size
M8
Screw Length
25 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
System of Measurement
Metric
Screw Seating Torque
23 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece
Screw Material Grade
18-8 300 Series
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Collar Material
Stainless Steel
Included Screws
Clamp Screw
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Bright
Collar Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
32 mm
Shaft Locking Type
Clamp On

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.