Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-8E-SS

  • Zoro # G308675778


product price: $18.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
2.5 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-8E-SS
Zoro #
G308675778
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1/2 in
Collar Outside Diameter
30 mm
Clearance Diameter
33.7 mm
Screw Thread Size
M4
For Shaft Diameter
1/2 in
Mount Hole Thread Size
M4
Collar Width
11 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
2.5 N-m
Item
Mountable Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Collar Material
Stainless Steel
Screw Location from Center
11 mm
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Component Mount Type
Face Mount Holes
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
176 Degrees C
Included Screws
Clamp Screw
Bore Type
Round
Collar Material Grade
303
Shaft Locking Type
Clamp On

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.