Shaft Collar, Alloy Steel, Carbon Steel, -40 Degrees F

  • Mfr # MSP-48-FZ

  • Zoro # G108672137


product price:  $32.79
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-48-FZ
Zoro #
G108672137
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M8x25
For Shaft Diameter
48 mm
Clearance Diameter
84.7 mm
Screw Length
25 mm
Collar Width
19 mm
Collar Outside Diameter
78 mm
Bore Diameter
48 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Collar Material Finish
Zinc Plated
Maximum Operating Temperature
350 Degrees F
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Bore Type
Round
Screw Material Finish
Zinc Plated
Screw Location from Center
32 mm
Shaft Locking Type
Clamp On
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.