Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, (2) Clamp Screw, M3

  • Mfr # MSP-6E-FZ

  • Zoro # G308672135


product price: $9.99
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-6E-FZ
Zoro #
G308672135
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
9 mm
Clearance Diameter
26.3 mm
For Shaft Diameter
3/8 in
Bore Diameter
3/8 in
Screw Thread Size
M3
Collar Outside Diameter
24 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Resistance Properties
Corrosion Resistant
Included Screws
(2) Clamp Screw
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Collar Material Finish
Zinc Plated
Screw Material Finish
Zinc Plated
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
8.51 mm
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.