Zoro Homepage

Shaft Collar, Quick Clamp, 1-1/4 In, Alum

  • Mfr # QCL-20-A

  • Zoro # G2531094


product price: $57.19
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
2 61/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-20-A
Zoro #
G2531094
UPC #
634529125588
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Outside Dia.
2 61/64 in
Dimension Type
Inch
Width
591/1000 in
Screw Size
M5
Clearance Dia.
2.953 in
Width Tolerance
+0.003/-0.010 in
Collar Width
19/32 in
Bore Diameter
1 1/4 in
Collar Outside Diameter
2 15/16 in
For Shaft Diameter
1 1/4 in

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 6061 Aluminum
System of Measurement
Inch
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
11 in-lb
Collar Material Finish
Bright
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Center to Lever Top
1.47 in
Handle Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
200 Degrees F
Screw Material Grade
304
Collar Construction
1-Piece
Bore Type
Round
Collar Material
Aluminum
Collar Material Grade
6061
Screw Material Finish
Bright
Handle Material Finish
Anodized
Handle Color
Gold

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1.47 in, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.