Zoro Homepage

Shaft Collar, Quick Clamp, 1-3/8 In, Alum

  • Mfr # QCL-22-A

  • Zoro # G3322681


product price: $57.19
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
2 61/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-22-A
Zoro #
G3322681
UPC #
634529125595
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 61/64 in
Dimension Type
Inch
Width
591/1000 in
Screw Size
M5
Clearance Dia.
2.953 in
Width Tolerance
+0.003/-0.010 in
Collar Width
19/32 in
Bore Diameter
1 3/8 in
Collar Outside Diameter
2 15/16 in
For Shaft Diameter
1 3/8 in

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 6061 Aluminum
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Quick Clamp
System of Measurement
Inch
Screw Seating Torque
11 in-lb
Bore Tolerance
+0.002/+0.0005 in
Screw Material Grade
304
Collar Material
Aluminum
Collar Material Finish
Bright
Collar Material Grade
6061
Maximum Operating Temperature
200 Degrees F
Handle Color
Gold
Shaft Locking Type
Clamp On
Handle Material Finish
Anodized
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Collar Construction
1-Piece
Handle Material
Aluminum
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Center to Lever Top
1.47 in
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1.47 in, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.