Zoro Homepage

Shaft Collar, Quick Clamp, 1Pc, 15mm, Alum

  • Mfr # MQCL-15-A

  • Zoro # G8055695


product price: $24.29
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
38 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQCL-15-A
Zoro #
G8055695
UPC #
634529125656
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
38 mm
Dimension Type
Metric
Width
10 mm
Screw Size
M3
Clearance Dia.
38 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
15 mm
Bore Diameter
15 mm
Collar Width
10 mm
Collar Outside Diameter
38 mm

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 6061 Aluminum
Shaft Locking Type - Couplings
1 Piece Quick Clamp
System of Measurement
Metric
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
0.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Bore Type
Round
Collar Material Finish
Bright
Handle Material
Aluminum
Collar Material
Aluminum
Handle Material Finish
Anodized
Shaft Locking Type
Clamp On
Center to Lever Top
19 mm
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
93 Degrees C
Screw Material Grade
304
Screw Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Handle Color
Gold
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
6061

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 15 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 38 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 10 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 19 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.