Zoro Homepage

Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum

  • Mfr # QCL-48-A

  • Zoro # G8352145


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
4 47/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-48-A
Zoro #
G8352145
UPC #
634529135631
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Outside Dia.
4 47/64 in
Dimension Type
Inch
Width
187/250 in
Screw Size
M6
Clearance Dia.
4.724 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
3 in
Collar Width
3/4 in
Collar Outside Diameter
4 3/4 in
Bore Diameter
3 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 2.38 in, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.