Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Quick Clamp, 1Pc, 32mm, Alum

  • Mfr # MQCL-32-A

  • Zoro # G8420404


product price: $58.59
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
75 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQCL-32-A
Zoro #
G8420404
UPC #
634529125717
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Outside Dia.
75 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M5
Clearance Dia.
75 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
75 mm
For Shaft Diameter
32 mm
Collar Width
15 mm
Bore Diameter
32 mm

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Material - Collars
Black Anodized 6061 Aluminum
System of Measurement
Metric
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1.24 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Handle Material
Aluminum
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Screw Material Finish
Bright
Collar Construction
1-Piece
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Handle Color
Gold
Handle Material Finish
Anodized
Center to Lever Top
37.5 mm
Collar Material
Aluminum
Screw Material Grade
304
Maximum Operating Temperature
93 Degrees C
Collar Material Grade
6061

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 32 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 75 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 37.5 mm, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.