Zoro Homepage

Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum

  • Mfr # MQCL-40-A

  • Zoro # G8196142


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
100 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQCL-40-A
Zoro #
G8196142
UPC #
634529135648
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
100 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M6
Clearance Dia.
100 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
100 mm
Collar Width
19 mm
Bore Diameter
40 mm
For Shaft Diameter
40 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 100 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 50 mm, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.