Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Quick Clamp, 1Pc, 54mm, Alum

  • Mfr # MQCL-54-A

  • Zoro # G7943311


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
120 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQCL-54-A
Zoro #
G7943311
UPC #
634529154441
Country of Origin
United States

Dimensions

Bore Dia.
54 mm
Outside Dia.
120 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M6
Clearance Dia.
120 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
19 mm
Bore Diameter
54 mm
For Shaft Diameter
54 mm
Collar Outside Diameter
120 mm

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Item
Shaft Collar
Material - Collars
Black Anodized 6061 Aluminum
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
4.52 N-m
Bore Tolerance
+0.050/+0.012 mm
Handle Material
Aluminum
Collar Material Grade
6061
Included Screws
(1) Hex Socket Cap Screw
Collar Construction
1-Piece
Bore Type
Round
Collar Material Finish
Bright
Maximum Operating Temperature
93 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Grade
304
Handle Color
Gold
Center to Lever Top
60 mm
Screw Material Finish
Bright
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Handle Material Finish
Anodized
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 54 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 120 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 60 mm, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.