Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum

  • Mfr # MQCL-6-A

  • Zoro # G8383977


product price: $31.19
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
38 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQCL-6-A
Zoro #
G8383977
UPC #
634529137093
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
38 mm
Dimension Type
Metric
Width
10 mm
Screw Size
M3
Clearance Dia.
38 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
10 mm
Bore Diameter
6 mm
Collar Outside Diameter
38 mm
For Shaft Diameter
6 mm

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Material - Collars
Black Anodized 6061 Aluminum
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
0.4 N-m
Handle Material
Aluminum
Screw Material Grade
304
Center to Lever Top
19 mm
Shaft Locking Type
Clamp On
Bore Type
Round
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees C
Collar Material
Aluminum
Collar Material Grade
6061
Handle Color
Gold
Handle Material Finish
Anodized
Maximum Operating Temperature
93 Degrees C
Collar Material Finish
Bright
Screw Material Finish
Bright
Included Screws
(1) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 38 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 10 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 19 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.