Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Quick Clamp, 2-3/8 In, Alum

  • Mfr # QCL-38-A

  • Zoro # G7804587


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
4 47/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-38-A
Zoro #
G7804587
UPC #
634529135587
Country of Origin
United States

Dimensions

Bore Dia.
2 3/8 in
Outside Dia.
4 47/64 in
Dimension Type
Inch
Width
187/250 in
Screw Size
M6
Clearance Dia.
4.724 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
2 3/8 in
For Shaft Diameter
2 3/8 in
Collar Width
3/4 in
Collar Outside Diameter
4 3/4 in

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Material - Collars
Black Anodized 6061 Aluminum
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
40 in-lb
Collar Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Bright
Handle Material
Aluminum
Included Screws
(1) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Collar Material Grade
6061
Center to Lever Top
2.38 in
Collar Material Finish
Bright
Bore Type
Round
Handle Material Finish
Anodized
Screw Material Grade
304
Shaft Locking Type
Clamp On
Handle Color
Gold
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 2.38 in, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.