Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-11-FZ

  • Zoro # G708675859


product price: $33.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Screw Location from Center
10.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-11-FZ
Zoro #
G708675859
UPC #
-
Country of Origin
United States

Dimensions

Collar Outside Diameter
28 mm
Lever Length
30 mm
For Shaft Diameter
11 mm
Bore Diameter
11 mm
Screw Thread Size
M4
Collar Width
13 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 11 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Bore Tolerance +0.050/+0.012 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.